Buy more than* S$200* and get FREE SHIPPING

  • 90 Degree High Pressure Elbow Shaped Plug Welding
  • 90 Degree High Pressure Elbow Shaped Plug Welding
  • 90 Degree High Pressure Elbow Shaped Plug Welding

90 Degree High Pressure Elbow Shaped Plug Welding SW1/2

Item.#
07016353
Mfr.#
SW1/2
Package Qty.
1PC
Ship pack of
1
6.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tube Thickness
S80
Material
Carbon steel
Dimension B (phi mm)
33
Dimensions C (mm)
13
Nominal Diameter (B)
1/2
Connection
SW (plug welding)
Dimension A (mm phi)
22.2
Dimension l (mm)
15.9
Dimension D (phi mm)
16.1
Dimensions L (mm)
28.9