Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 90 Degree High Pressure Elbow Shaped Plug Welding
  • 90 Degree High Pressure Elbow Shaped Plug Welding
  • 90 Degree High Pressure Elbow Shaped Plug Welding

90 Degree High Pressure Elbow Shaped Plug Welding SW3/4

Item.#
07016362
Mfr.#
SW3/4
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tube Thickness
S80
Material
Carbon steel
Dimension B (phi mm)
38
Dimension l (mm)
19.1
Dimension D (phi mm)
21.4
Dimensions L (mm)
35.1
Connection
SW (plug welding)
Dimension A (mm phi)
27.7
Nominal Diameter (A)
20
Dimensions C (mm)
16
Nominal Diameter (B)
3/4