Buy more than* S$200* and get FREE SHIPPING

  • 90 Degree High Pressure Elbow Shaped Plug Welding
  • 90 Degree High Pressure Elbow Shaped Plug Welding
  • 90 Degree High Pressure Elbow Shaped Plug Welding

90 Degree High Pressure Elbow Shaped Plug Welding SW 1

Item.#
07016371
Mfr.#
SW 1
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tube Thickness
S80
Material
Carbon steel
Nominal Diameter (A)
25
Dimensions C (mm)
16
Nominal Diameter (B)
1
Dimension A (mm phi)
34.5
Connection
SW (plug welding)
Dimension B (phi mm)
47
Dimension l (mm)
22.2
Dimension D (phi mm)
27.2
Dimensions L (mm)
38.2