Buy more than* S$200* and get FREE SHIPPING

  • 90 Degree High Pressure Elbow Shaped Plug Welding
  • 90 Degree High Pressure Elbow Shaped Plug Welding
  • 90 Degree High Pressure Elbow Shaped Plug Welding

90 Degree High Pressure Elbow Shaped Plug Welding SW1 1/4

Item.#
07016387
Mfr.#
SW1 1/4
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Tube Thickness
S80
Material
Carbon steel
Dimension B (phi mm)
57
Dimension l (mm)
27.0
Dimension D (phi mm)
35.5
Dimensions L (mm)
45.0
Connection
SW (plug welding)
Dimension A (mm phi)
43.2
Nominal Diameter (A)
32
Dimensions C (mm)
18
Nominal Diameter (B)
1.25