Buy more than* S$200* and get FREE SHIPPING

  • 90 Degree High Pressure Elbow Shaped Plug Welding
  • 90 Degree High Pressure Elbow Shaped Plug Welding
  • 90 Degree High Pressure Elbow Shaped Plug Welding

90 Degree High Pressure Elbow Shaped Plug Welding SW1 1/2

Item.#
07016396
Mfr.#
SW1 1/2
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Tube Thickness
S80
Material
Carbon steel
Dimension l (mm)
31.8
Dimension D (phi mm)
41.2
Dimensions L (mm)
50.8
Dimension B (phi mm)
64
Connection
SW (plug welding)
Nominal Diameter (A)
40
Dimensions C (mm)
19
Nominal Diameter (B)
1.5
Dimension A (mm phi)
49.1