Buy more than* S$200* and get FREE SHIPPING

  • 90 Degree High Pressure Elbow Shaped Plug Welding
  • 90 Degree High Pressure Elbow Shaped Plug Welding
  • 90 Degree High Pressure Elbow Shaped Plug Welding

90 Degree High Pressure Elbow Shaped Plug Welding SW 2

Item.#
07016405
Mfr.#
SW 2
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Tube Thickness
S80
Material
Carbon steel
Dimension l (mm)
38.1
Dimension D (phi mm)
52.7
Dimensions L (mm)
60.1
Dimension B (phi mm)
77
Connection
SW (plug welding)
Nominal Diameter (A)
50
Dimensions C (mm)
22
Nominal Diameter (B)
2
Dimension A (mm phi)
61.1