Buy more than* S$200* and get FREE SHIPPING

  • High Pressure Twist Type Cheese Head
  • High Pressure Twist Type Cheese Head
  • High Pressure Twist Type Cheese Head

High Pressure Twist Type Cheese Head PT1/4

5.00 (1)
Item.#
07016414
Mfr.#
PT1/4
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tube Thickness
S80
Material
Carbon steel
TRUSCO Part Number
226-6601
Nominal Diameter (A)
8
Nominal Diameter (B)
1/4
Maximum Working Pressure (MPa)
12.0
Dimensions L (mm)
21.1
Dimension B (phi mm)
23
Connection
PT (taper pipe thread)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
High pressure piping
5
From Japan
On 2017-05-23 15:58:58
There is enough wall thickness, there is a sense of security. It can be used without any problems.
This review is about item#7016414.