Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • High Pressure Twist Type Cheese Head
  • High Pressure Twist Type Cheese Head
  • High Pressure Twist Type Cheese Head

High Pressure Twist Type Cheese Head PT3/8

5.00 (1)
Item.#
07016423
Mfr.#
PT3/8
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tube Thickness
S80
Material
Carbon steel
Dimension B (phi mm)
28
Connection
PT (taper pipe thread)
Dimensions L (mm)
26.5
Maximum Working Pressure (MPa)
12.0
TRUSCO Part Number
226-6610
Nominal Diameter (A)
10
Nominal Diameter (B)
3/8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
High pressure piping
5
From Japan
On 2017-05-23 15:58:58
There is enough wall thickness, there is a sense of security. It can be used without any problems.
This review is about item#7016414.