Buy more than* S$200* and get FREE SHIPPING

  • High Pressure Twist Type Cheese Head
  • High Pressure Twist Type Cheese Head
  • High Pressure Twist Type Cheese Head

High Pressure Twist Type Cheese Head PT1 1/4

5.00 (1)
Item.#
07016466
Mfr.#
PT1 1/4
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Tube Thickness
S80
Material
Carbon steel
Dimension B (phi mm)
57
Connection
PT (tapered thread for tubing)
Dimensions L (mm)
45.0
Maximum Working Pressure (MPa)
12.0
2014 TRUSCO Published Page
2-2104
Nominal Diameter (A)
32
Nominal Diameter (B)
1.25
TRUSCO Part Number
226-6652
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
High pressure piping
5
From Japan
On 2017-05-23 15:58:58
There is enough wall thickness, there is a sense of security. It can be used without any problems.
This review is about item#7016414.