Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • High Pressure Twist Type Union
  • High Pressure Twist Type Union
  • High Pressure Twist Type Union
  • High Pressure Twist Type Union

High Pressure Twist Type Union PT3/8

Item.#
07016746
Mfr.#
PT3/8
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa)
12.0
Nominal Diameter (B)
3/8
Dimension H (mm)
41
Dimension B (phi mm)
26
Dimension T (mm)
18
Material
Carbon steel
Dimension d (mm)
M32x1.5
Dimensions L (mm)
42
Connection
PT (tapered thread for tubing)