Buy more than* S$200* and get FREE SHIPPING

  • High Pressure Twist Type Union
  • High Pressure Twist Type Union
  • High Pressure Twist Type Union
  • High Pressure Twist Type Union

High Pressure Twist Type Union PT1/2

Item.#
07016755
Mfr.#
PT1/2
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa)
12.0
Connection
PT (taper pipe thread)
Nominal Diameter (B)
1/2
Dimension H (mm)
46
Dimension B (phi mm)
32
Material
Carbon steel
Dimension T (mm)
18
Dimension d (mm)
M38x1.5
Dimensions L (mm)
42
Nominal Diameter (A)
15