Buy more than* S$200* and get FREE SHIPPING

  • High Pressure Twist Type Union
  • High Pressure Twist Type Union
  • High Pressure Twist Type Union
  • High Pressure Twist Type Union

High Pressure Twist Type Union PT3/4

Item.#
07016764
Mfr.#
PT3/4
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa)
12.0
Dimension T (mm)
24
Dimension d (mm)
M45x2
Dimensions L (mm)
56
Nominal Diameter (A)
20
Material
Carbon steel
Nominal Diameter (B)
3/4
Dimension H (mm)
55
Dimension B (phi mm)
38
Connection
PT (taper pipe thread)