Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • High Pressure Twist Type Union
  • High Pressure Twist Type Union
  • High Pressure Twist Type Union
  • High Pressure Twist Type Union

High Pressure Twist Type Union PT 1

Item.#
07016773
Mfr.#
PT 1
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa)
12.0
Nominal Diameter (B)
1
Dimension H (mm)
65
Dimension B (phi mm)
46
Connection
PT (tapered thread for tubing)
Material
Carbon steel
Dimension d (mm)
M55x2
Dimensions L (mm)
56
Nominal Diameter (A)
25
Dimension T (mm)
24