Buy more than* S$200* and get FREE SHIPPING

  • High Pressure Twist Type Union
  • High Pressure Twist Type Union
  • High Pressure Twist Type Union
  • High Pressure Twist Type Union

High Pressure Twist Type Union PT1 1/4

Item.#
07016782
Mfr.#
PT1 1/4
Package Qty.
1PC
Ship pack of
1
58.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa)
12.0
Dimension H (mm)
77
Dimension B (phi mm)
55
Connection
PT (tapered thread for tubing)
Nominal Diameter (B)
1.25
Material
Carbon steel
Dimensions L (mm)
58
Nominal Diameter (A)
32
Dimension T (mm)
26
Dimension d (mm)
M65x2