Buy more than* S$200* and get FREE SHIPPING

  • High Pressure Twist Type Union
  • High Pressure Twist Type Union
  • High Pressure Twist Type Union
  • High Pressure Twist Type Union

High Pressure Twist Type Union PT 2

Item.#
07016807
Mfr.#
PT 2
Package Qty.
1PC
Ship pack of
1
99.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa)
12.0
Dimension H (mm)
100
Dimension B (phi mm)
75
Connection
PT (tapered thread for tubing)
Nominal Diameter (B)
2
Material
Carbon steel
Dimensions L (mm)
74
Nominal Diameter (A)
50
Dimension T (mm)
34
Dimension d (mm)
M85x2