Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • High Pressure Twist Coupling Type, Hex
  • High Pressure Twist Coupling Type, Hex
  • High Pressure Twist Coupling Type, Hex

High Pressure Twist Coupling Type, Hex PT1/4

5.00 (3)
Item.#
07016895
Mfr.#
PT1/4
Package Qty.
1PC
Ship pack of
1
3.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Carbon steel
Nominal Diameter (A)
8
Dimension T (mm)
8
Dimension L1 (mm)
28
Dimension H (mm)
22
Dimension B (phi mm)
22
Connection
PT (taper pipe thread)
Maximum Working Pressure (MPa)
12.0
Nominal Diameter (B)
1/4
TRUSCO Part Number
226-7209
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Hydraulic piping
5
From Japan
On 2016-03-02 18:01:34
Use oil leak in the hydraulic pump exit side of the pipe without any sense of security enough.
This review is about item#07016913.
Piping
5
From Japan
On 2015-04-11 10:45:37
Since the buy in the campaign will be saved. But he is really to want the plumbing supplies in Monotarou brand but is regrettable that a small size.
This review is about item#07016947.
Welded component
5
From Japan
On 2014-06-18 11:42:13
It became more cheaply will cost reduction when the campaign in cheaper than buying the supplier until now.
This review is about item#07016913.