Buy more than* S$200* and get FREE SHIPPING

  • High Pressure Twist Coupling Type, Hex
  • High Pressure Twist Coupling Type, Hex
  • High Pressure Twist Coupling Type, Hex

High Pressure Twist Coupling Type, Hex PT3/8

5.00 (3)
Item.#
07016904
Mfr.#
PT3/8
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Carbon steel
Nominal Diameter (A)
10
Dimension T (mm)
9
Dimension L1 (mm)
33
Dimension H (mm)
27
Dimension B (phi mm)
27
Connection
PT (taper pipe thread)
Maximum Working Pressure (MPa)
12.0
Nominal Diameter (B)
3/8
TRUSCO Part Number
226-7217
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Hydraulic piping
5
From Japan
On 2016-03-02 18:01:34
There is no oil leak on the piping on the hydraulic pump outlet side, and a sense of security is sufficient.
This review is about item#07016913.
Piping
5
From Japan
On 2015-04-11 10:45:37
I am saved because I can buy it in the campaign. Actually I would like plumbing supplies as a monotaro brand, but it is regrettable that the size is small.
This review is about item#07016947.
Welded parts
5
From Japan
On 2014-06-18 11:42:13
It was cheaper than the purchasers so far and cheaper at the time of campaign and it became cost savings.
This review is about item#07016913.