Buy more than* S$200* and get FREE SHIPPING

  • High Pressure Twist Type Coupling, Round
  • High Pressure Twist Type Coupling, Round
  • High Pressure Twist Type Coupling, Round

High Pressure Twist Type Coupling, Round PT1/2

4.33 (3)
Item.#
07017071
Mfr.#
PT1/2
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Carbon steel
Connection
PT (taper pipe thread)
Maximum Working Pressure (MPa)
12.0
Nominal Diameter (B)
1/2
Dimension B (phi mm)
32
Nominal Diameter (A)
15
Dimension T (mm)
9
Dimension L1 (mm)
37
TRUSCO Part Number
226-7322
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
High pressure air piping
3
From Japan
On 2018-02-23 16:41:31
Used for high pressure air piping. Although there is no problem with the withstand voltage, I think that it will be good if the price is a little cheaper.
This review is about item#7017062.
Weld the sample gas as removed.
5
From Japan
On 2016-01-29 11:23:45
I am satisfied with both quality and price. It will be helpful if you increase the size variation.
This review is about item#07017053.
Canned products
5
From Japan
On 2015-12-04 08:55:59
It was cheaper than the traditional purchaser, so I bought it, so I would like to purchase it next time. Packing is also good without entering the bag one by one. There is a sticker of a size in the bag, and it is saved aid in understanding at the time of use.
This review is about item#07017062.