Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • High Pressure Twist Type Hex Headed Cap
  • High Pressure Twist Type Hex Headed Cap
  • High Pressure Twist Type Hex Headed Cap

High Pressure Twist Type Hex Headed Cap PT1/4

Item.#
07017132
Mfr.#
PT1/4
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tube Thickness
S80
Material
Carbon steel
Nominal Diameter (A)
8
Dimension B1 (mm)
20
Maximum Working Pressure (MPa)
12.0
Nominal Diameter (B)
1/4
Connection
PT (tapered thread for tubing)
Dimension H (mm)
21
Dimension G(mm)
6
Dimension T (mm)
9
Dimension L1 (mm)
20