|
High Pressure Twist Type Hex Headed Cap PT3/8
- Item.#
- 07017141
- Mfr.#
- PT3/8
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Tube Thickness
- S80
- Material
- Carbon steel
- Dimension L1 (mm)
- 23
- Dimension H (mm)
- 26
- Dimension G(mm)
- 7
- Dimension T (mm)
- 10
- Connection
- PT (tapered thread for tubing)
- Maximum Working Pressure (MPa)
- 12
- Nominal Diameter (B)
- 41341
- Nominal Diameter (A)
- 10
- Dimension B1 (mm)
- 25
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought