Buy more than* S$200* and get FREE SHIPPING

  • High Pressure Twist Type Hex Headed Cap
  • High Pressure Twist Type Hex Headed Cap
  • High Pressure Twist Type Hex Headed Cap

High Pressure Twist Type Hex Headed Cap PT1/2

Item.#
07017157
Mfr.#
PT1/2
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tube Thickness
S80
Material
Carbon steel
Nominal Diameter (B)
1/2
Dimension G(mm)
8
Dimension T (mm)
11
Connection
PT (tapered thread for tubing)
Dimension L1 (mm)
27
Dimension H (mm)
32
Dimension B1 (mm)
30
Maximum Working Pressure (MPa)
12.0