Buy more than* S$200* and get FREE SHIPPING

  • High Pressure Twist Type Hex Headed Cap
  • High Pressure Twist Type Hex Headed Cap
  • High Pressure Twist Type Hex Headed Cap

High Pressure Twist Type Hex Headed Cap PT3/4

Item.#
07017166
Mfr.#
PT3/4
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tube Thickness
S80
Material
Carbon steel
Maximum Working Pressure (MPa)
12.0
Nominal Diameter (B)
3/4
Nominal Diameter (A)
20
Dimension B1 (mm)
37
Connection
PT (tapered thread for tubing)
Dimension T (mm)
13
Dimension L1 (mm)
30
Dimension H (mm)
38
Dimension G(mm)
8