Buy more than* S$200* and get FREE SHIPPING

  • High Pressure Twist Type Hex Headed Cap
  • High Pressure Twist Type Hex Headed Cap
  • High Pressure Twist Type Hex Headed Cap

High Pressure Twist Type Hex Headed Cap PT 1

Item.#
07017175
Mfr.#
PT 1
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Tube Thickness
S80
Material
Carbon steel
Dimension L1 (mm)
36
Dimension H (mm)
46
Dimension G(mm)
11
Dimension T (mm)
17
Connection
PT (tapered thread for tubing)
Maximum Working Pressure (MPa)
12
Nominal Diameter (B)
1
Nominal Diameter (A)
25
Dimension B1 (mm)
45