Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • High Pressure Twist Type Hex Headed Cap
  • High Pressure Twist Type Hex Headed Cap
  • High Pressure Twist Type Hex Headed Cap

High Pressure Twist Type Hex Headed Cap PT1 1/4

Item.#
07017184
Mfr.#
PT1 1/4
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Tube Thickness
S80
Material
Carbon steel
Dimension B1 (mm)
56
Maximum Working Pressure (MPa)
12.0
Nominal Diameter (B)
1.25
Nominal Diameter (A)
32
Connection
PT (tapered thread for tubing)
Dimension G(mm)
11
Dimension T (mm)
17
Dimension L1 (mm)
36
Dimension H (mm)
58