Buy more than* S$200* and get FREE SHIPPING

  • High Pressure Twist Type Hex Headed Cap
  • High Pressure Twist Type Hex Headed Cap
  • High Pressure Twist Type Hex Headed Cap

High Pressure Twist Type Hex Headed Cap PT1 1/2

Item.#
07017193
Mfr.#
PT1 1/2
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-03-05
Now we ship to...
...see all
Item Feature
Tube Thickness
S80
Material
Carbon steel
Dimension L1 (mm)
40
Dimension H (mm)
63
Dimension G(mm)
13
Dimension T (mm)
20
Connection
PT (tapered thread for tubing)
Maximum Working Pressure (MPa)
12.0
Nominal Diameter (B)
1.5
Nominal Diameter (A)
40
Dimension B1 (mm)
65