Buy more than* S$200* and get FREE SHIPPING

  • High Pressure Twist Type Hex Headed Cap
  • High Pressure Twist Type Hex Headed Cap
  • High Pressure Twist Type Hex Headed Cap

High Pressure Twist Type Hex Headed Cap PT 2

Item.#
07017202
Mfr.#
PT 2
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Tube Thickness
S80
Material
Carbon steel
Dimension B1 (mm)
76
Maximum Working Pressure (MPa)
12.0
Nominal Diameter (B)
2
Nominal Diameter (A)
50
Connection
PT (tapered thread for tubing)
Dimension G(mm)
14
Dimension T (mm)
20
Dimension L1 (mm)
44
Dimension H (mm)
77