Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Half Coupling
  • Half Coupling
  • Half Coupling

Half Coupling PT

5.00 (1)
Item.#
07017315
Mfr.#
PT
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tube Thickness
S80
Dimension L1 (mm)
37
Connection
PT (tapered screw for tube)
Material
Carbon steel
Nominal Diameter (A)
15
Maximum Working Pressure (MPa)
12.0
Nominal Diameter (B)
1/2
Shape
Coupling
Dimension B (phi mm)
32
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hydraulic machine tool
5
From Japan
On 2013-11-16 19:25:40
Especially no problem! You can use it normally!
This review is about item#07017315.