Buy more than* S$200* and get FREE SHIPPING

  • High Pressure Twist Type Hexal Nipple
  • High Pressure Twist Type Hexal Nipple
  • High Pressure Twist Type Hexal Nipple

High Pressure Twist Type Hexal Nipple PT 1

5.00 (1)
Item.#
07017491
Mfr.#
PT 1
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Material
Carbon steel
2014 TRUSCO Published Page
2-2106
Connection
PT (tapered thread for tubing)
Dimensions D (mm)
20
Nominal Diameter (B)
1
Dimensions L (mm)
53
TRUSCO Part Number
228-9555
Nominal Diameter (A)
25
Dimension T (mm)
11
Maximum Working Pressure (MPa)
12
Dimension H (mm)
35
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Piping for driving the hydraulic pump
5
From Japan
On 2015-07-07 08:47:14
There is no leakage oil used for the piping of the output part of the pump and no problem
This review is about item#07017473.