Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • High Pressure Twist Type Hexal Nipple
  • High Pressure Twist Type Hexal Nipple
  • High Pressure Twist Type Hexal Nipple

High Pressure Twist Type Hexal Nipple PT1 1/2

5.00 (1)
Item.#
07017516
Mfr.#
PT1 1/2
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material
Carbon steel
Dimensions L (mm)
60
2014 TRUSCO Published Page
2-2106
Connection
PT (tapered thread for tubing)
Dimensions D (mm)
30
Nominal Diameter (B)
1.5
Dimension H (mm)
54
TRUSCO Part Number
228-9571
Nominal Diameter (A)
40
Dimension T (mm)
14
Maximum Working Pressure (MPa)
12.0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Piping for driving the hydraulic pump
5
From Japan
On 2015-07-07 08:47:14
There is no leakage oil used for the piping of the output part of the pump and no problem
This review is about item#07017473.