Buy more than* S$200* and get FREE SHIPPING

  • High Pressure Twist Type Hexal Nipple
  • High Pressure Twist Type Hexal Nipple
  • High Pressure Twist Type Hexal Nipple

High Pressure Twist Type Hexal Nipple PT 2

5.00 (1)
Item.#
07017525
Mfr.#
PT 2
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Carbon steel
Maximum Working Pressure (MPa)
12.0
Dimension H (mm)
63
TRUSCO Part Number
228-9580
Connection
PT (taper pipe thread)
Dimensions D (mm)
40
Nominal Diameter (B)
2
Dimensions L (mm)
66
Nominal Diameter (A)
50
Dimension T (mm)
16
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Piping for driving the hydraulic pump
5
From Japan
On 2015-07-07 08:47:14
There is no leakage oil used for the piping of the output part of the pump and no problem
This review is about item#07017473.