Buy more than* S$200* and get FREE SHIPPING

  • High Pressure Twist Type Hexal Plug
  • High Pressure Twist Type Hexal Plug
  • High Pressure Twist Type Hexal Plug

High Pressure Twist Type Hexal Plug PT3/8

Item.#
07017543
Mfr.#
PT3/8
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Carbon steel
TRUSCO Part Number
226-7519
Connection
PT (taper pipe thread)
Maximum Working Pressure (MPa)
12.0
Dimension H (mm)
21
Dimensions L (mm)
22
Nominal Diameter (A)
10
Dimension T (mm)
8
Nominal Diameter (B)
3/8