Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • High Pressure Twist Type Hexal Plug
  • High Pressure Twist Type Hexal Plug
  • High Pressure Twist Type Hexal Plug

High Pressure Twist Type Hexal Plug PT3/4

2.00 (1)
Item.#
07017561
Mfr.#
PT3/4
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Carbon steel
Connection
PT (taper pipe thread)
Maximum Working Pressure (MPa)
12.0
Dimension H (mm)
32
TRUSCO Part Number
226-7535
Nominal Diameter (A)
20
Dimension T (mm)
9
Nominal Diameter (B)
3/4
Dimensions L (mm)
28
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
As a plug of elbow purchased simultaneously
2
From Japan
On 2017-10-14 22:20:00
Is this plated? Nothing is written in the item description. I feel like leaving fabric as judged by color. An answer will come out if rust comes out while continuing to use.
This review is about item#7017561.