Buy more than* S$200* and get FREE SHIPPING

  • High Pressure Twist Type Hexal Plug
  • High Pressure Twist Type Hexal Plug
  • High Pressure Twist Type Hexal Plug

High Pressure Twist Type Hexal Plug PT1 1/4

2.00 (1)
Item.#
07017586
Mfr.#
PT1 1/4
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Carbon steel
Dimension T (mm)
12
Nominal Diameter (B)
1.25
Dimensions L (mm)
34
2014 TRUSCO Published Page
2-2106
Connection
PT (tapered thread for tubing)
Maximum Working Pressure (MPa)
12
Dimension H (mm)
46
TRUSCO Part Number
226-7551
Nominal Diameter (A)
32
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
As a plug of elbow purchased simultaneously
2
From Japan
On 2017-10-14 22:20:00
Is this plated? Nothing is written in the item description. I feel like leaving fabric as judged by color. An answer will come out if rust comes out while continuing to use.
This review is about item#7017561.