Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • High Pressure Twist Type Street Elbow
  • High Pressure Twist Type Street Elbow
  • High Pressure Twist Type Street Elbow

High Pressure Twist Type Street Elbow PT1/4

5.00 (2)
Item.#
07017613
Mfr.#
PT1/4
Package Qty.
1PC
Ship pack of
1
6.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Carbon steel
Nominal Diameter (A)
8
Maximum Working Pressure (MPa)
12.0
Nominal Diameter (B)
1/4
Dimensions L (mm)
30
Dimension B (phi mm)
23
Connection
PT (taper pipe thread)
Dimension L1 (mm)
18
Dimension d (mm)
7
TRUSCO Part Number
226-6407
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of hydraulic machinery
5
From Japan
On 2016-10-03 17:02:01
It could be used without any functional problem fit into the pipe space.
This review is about item#7017613.
Mechanical repair
5
From Japan
On 2013-04-16 06:47:24
Now one product neck is long
This review is about item#07017613.