Buy more than* S$200* and get FREE SHIPPING

  • High Pressure Twist Type Street Elbow
  • High Pressure Twist Type Street Elbow
  • High Pressure Twist Type Street Elbow

High Pressure Twist Type Street Elbow PT 1

5.00 (2)
Item.#
07017656
Mfr.#
PT 1
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Carbon steel
TRUSCO Part Number
226-6440
Dimension B (phi mm)
47
Connection
PT (tapered thread for tubing)
Dimension L1 (mm)
40
Dimension d (mm)
20
Dimensions L (mm)
57
2014 TRUSCO Published Page
2-2104
Nominal Diameter (A)
25
Maximum Working Pressure (MPa)
12.0
Nominal Diameter (B)
1
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of hydraulic machines
5
From Japan
On 2016-10-03 17:02:01
It fits within the piping space and can be used without any problem in function.
This review is about item#7017613.
Mechanical repair
5
From Japan
On 2013-04-16 06:47:24
The neck is long now one product
This review is about item#07017613.