Buy more than* S$200* and get FREE SHIPPING

  • High Pressure Twist Type Street Elbow
  • High Pressure Twist Type Street Elbow
  • High Pressure Twist Type Street Elbow

High Pressure Twist Type Street Elbow PT1 1/2

5.00 (2)
Item.#
07017674
Mfr.#
PT1 1/2
Package Qty.
1PC
Ship pack of
1
46.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Material
Carbon steel
Dimensions L (mm)
74
2014 TRUSCO Published Page
2-2104
Nominal Diameter (A)
40
Maximum Working Pressure (MPa)
12.0
Nominal Diameter (B)
1.5
Dimension d (mm)
30
TRUSCO Part Number
226-6466
Dimension B (phi mm)
64
Connection
PT (tapered thread for tubing)
Dimension L1 (mm)
52
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of hydraulic machines
5
From Japan
On 2016-10-03 17:02:01
It fits within the piping space and can be used without any problem in function.
This review is about item#7017613.
Mechanical repair
5
From Japan
On 2013-04-16 06:47:24
The neck is long now one product
This review is about item#07017613.