Buy more than* S$200* and get FREE SHIPPING

  • 90 Degree Elbow
  • 90 Degree Elbow
  • 90 Degree Elbow

90 Degree Elbow PT1/4

Item.#
07017692
Mfr.#
PT1/4
Package Qty.
1PC
Ship pack of
1
10.90 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Tube Thickness
S80
Maximum Working Pressure (MPa)
12
Nominal Diameter (B)
41643
Dimension B (phi mm)
23
Connection
PT (tapered screw for tube)
Material
Stainless steel
Dimensions L (mm)
21.1
Nominal Diameter (A)
8