Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 90 Degree Elbow
  • 90 Degree Elbow
  • 90 Degree Elbow

90 Degree Elbow PT3/8

Item.#
07017701
Mfr.#
PT3/8
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tube Thickness
S80
Maximum Working Pressure (MPa)
12
Dimension B (phi mm)
28
Nominal Diameter (B)
41706
Connection
PT (tapered screw for tube)
Material
Stainless steel
Nominal Diameter (A)
10
Dimensions L (mm)
26.5