Buy more than* S$200* and get FREE SHIPPING

  • 90 Degree Elbow
  • 90 Degree Elbow
  • 90 Degree Elbow

90 Degree Elbow PT1/2

Item.#
07017717
Mfr.#
PT1/2
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tube Thickness
S80
Maximum Working Pressure (MPa)
12
Dimension B (phi mm)
33
Nominal Diameter (B)
1/2
Connection
PT (tapered screw for tube)
Material
Stainless steel
Nominal Diameter (A)
15
Dimensions L (mm)
28.9