Buy more than* S$200* and get FREE SHIPPING

  • 90 Degree Elbow
  • 90 Degree Elbow
  • 90 Degree Elbow

90 Degree Elbow PT3/4

Item.#
07017726
Mfr.#
PT3/4
Package Qty.
1PC
Ship pack of
1
26.72 SGD
ADD TO CART
Shipped after 2017-11-20
Now we ship to...
...see all
Item Feature
Tube Thickness
S80
Maximum Working Pressure (MPa)
12
Dimension B (phi mm)
38
Nominal Diameter (B)
3/4
Connection
PT (tapered screw for tube)
Material
Stainless steel
Nominal Diameter (A)
20
Dimensions L (mm)
35.1