Buy more than* S$200* and get FREE SHIPPING

  • 90 Degree Elbow
  • 90 Degree Elbow
  • 90 Degree Elbow

90 Degree Elbow PT 1

Item.#
07017735
Mfr.#
PT 1
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Tube Thickness
S80
Maximum Working Pressure (MPa)
12
Dimension B (phi mm)
47
Nominal Diameter (B)
1
Connection
PT (tapered screw for tube)
Material
Stainless steel
Nominal Diameter (A)
25
Dimensions L (mm)
38.2