Buy more than* S$200* and get FREE SHIPPING

  • 90 Degree Elbow
  • 90 Degree Elbow
  • 90 Degree Elbow

90 Degree Elbow PT1 1/2

Item.#
07017753
Mfr.#
PT1 1/2
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Tube Thickness
S80
Maximum Working Pressure (MPa)
12
Dimension B (phi mm)
64
Nominal Diameter (B)
1.5
Connection
PT (tapered screw for tube)
Material
Stainless steel
Nominal Diameter (A)
40
Dimensions L (mm)
50.8