Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel High-Pressure Turn Function Bushing
  • Stainless Steel High-Pressure Turn Function Bushing
  • Stainless Steel High-Pressure Turn Function Bushing

Stainless Steel High-Pressure Turn Function Bushing PT3/8

5.00 (1)
Item.#
07017866
Mfr.#
PT3/8
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tube Thickness
S80
Material
Stainless steel
Nominal Diameter (A)
10
Nominal Diameter (B)
3/8
Maximum Working Pressure (MPa)
12.0
Dimension B (phi mm)
28
Connection
PT (taper pipe thread)
Dimensions L (mm)
26.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a part of high pressure washer
5
From Japan
On 2018-02-06 20:28:36
As god damaged rust prevention, I exchanged from iron parts Since it is the same high pressure correspondence as genuine parts, there is not anxiety to use
This review is about item#7017857.