Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel High-Pressure Turn Function Bushing
  • Stainless Steel High-Pressure Turn Function Bushing
  • Stainless Steel High-Pressure Turn Function Bushing

Stainless Steel High-Pressure Turn Function Bushing PT1/2

5.00 (1)
Item.#
07017875
Mfr.#
PT1/2
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tube Thickness
S80
Material
Stainless steel
Nominal Diameter (B)
1/2
Dimension B (phi mm)
33
Maximum Working Pressure (MPa)
12.0
Connection
PT (taper pipe thread)
Dimensions L (mm)
28.9
Nominal Diameter (A)
15
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a part of high pressure washer
5
From Japan
On 2018-02-06 20:28:36
As god damaged rust prevention, I exchanged from iron parts Since it is the same high pressure correspondence as genuine parts, there is not anxiety to use
This review is about item#7017857.