Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel High-Pressure Turn Function Bushing
  • Stainless Steel High-Pressure Turn Function Bushing
  • Stainless Steel High-Pressure Turn Function Bushing

Stainless Steel High-Pressure Turn Function Bushing PT1 1/4

Item.#
07017902
Mfr.#
PT1 1/4
Package Qty.
1PC
Ship pack of
1
69.22 SGD
ADD TO CART
Shipped after 2017-03-08
Now we ship to...
...see all
Item Feature
Tube Thickness
S80
Material
Stainless steel
Nominal Diameter (A)
32
Nominal Diameter (B)
1.25
Maximum Working Pressure (MPa)
12.0
Dimension B (phi mm)
57
Connection
PT (tapered thread for tubing)
Dimensions L (mm)
45.0