Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Half Coupling
  • Half Coupling
  • Half Coupling

Half Coupling PT1/4

Item.#
07018654
Mfr.#
PT1/4
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tube Thickness
S80
Dimension B (phi mm)
22
Connection
PT (tapered screw for tube)
Nominal Diameter (B)
1/4
Material
Stainless steel
Maximum Working Pressure (MPa)
12.0
Nominal Diameter (A)
8
Dimension L1 (mm)
28
Shape
Coupling