Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel High Pressure Twist Type Hexal Nipple
  • Stainless Steel High Pressure Twist Type Hexal Nipple
  • Stainless Steel High Pressure Twist Type Hexal Nipple

Stainless Steel High Pressure Twist Type Hexal Nipple PT3/8

Item.#
07018821
Mfr.#
PT3/8
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless steel
Connection
PT (taper pipe thread)
Dimensions D (mm)
9
Nominal Diameter (B)
3/8
Dimensions L (mm)
37
Nominal Diameter (A)
10
Dimension T (mm)
9
Maximum Working Pressure (MPa)
12.0
Dimension H (mm)
17