Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel High Pressure Twist Type Hexal Nipple
  • Stainless Steel High Pressure Twist Type Hexal Nipple
  • Stainless Steel High Pressure Twist Type Hexal Nipple

Stainless Steel High Pressure Twist Type Hexal Nipple PT1/2

Item.#
07018837
Mfr.#
PT1/2
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless steel
Maximum Working Pressure (MPa)
12.0
Dimension H (mm)
22
Nominal Diameter (A)
15
Dimension T (mm)
9
Dimensions D (mm)
13
Nominal Diameter (B)
1/2
Dimensions L (mm)
46
Connection
PT (taper pipe thread)