Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel High Pressure Twist Type Hexal Nipple
  • Stainless Steel High Pressure Twist Type Hexal Nipple
  • Stainless Steel High Pressure Twist Type Hexal Nipple

Stainless Steel High Pressure Twist Type Hexal Nipple PT3/4

Item.#
07018846
Mfr.#
PT3/4
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless steel
Maximum Working Pressure (MPa)
12.0
Dimension H (mm)
27
Nominal Diameter (A)
20
Dimension T (mm)
10
Dimensions D (mm)
16
Nominal Diameter (B)
3/4
Dimensions L (mm)
48
Connection
PT (tapered thread for tubing)