Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel High Pressure Twist Type Hexal Nipple
  • Stainless Steel High Pressure Twist Type Hexal Nipple
  • Stainless Steel High Pressure Twist Type Hexal Nipple

Stainless Steel High Pressure Twist Type Hexal Nipple PT 1

Item.#
07018855
Mfr.#
PT 1
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless steel
Connection
PT (tapered thread for tubing)
Dimensions D (mm)
20
Nominal Diameter (B)
1
Dimensions L (mm)
55
Nominal Diameter (A)
25
Dimension T (mm)
11
Maximum Working Pressure (MPa)
12
Dimension H (mm)
35